Check Availability
  • CLEVELAND 

    Square End Mill, 9.00mm Milling Diameter, Number of Flutes: 2, 14.29mm Length of Cut

  • Item # 438U08
  • Mfr. Model # C75291
Square End Mill, 9.00mm Milling Diameter, Number of Flutes: 2, 14.29mm Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438U08
Mfr. Model # C75291
UNSPSC #27112803
Shipping Weight 0.071 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-2
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Metric
Milling Diameter 9.00mm
Number of Flutes 2
Single End/Double End Single End
Length of Cut 14.29mm
End Mill Cutting Type Center
Overall Length 63.50mm
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 9.52mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In