Check Availability
  • CLEVELAND 

    Square End Mill, 1/8" Milling Diameter, Number of Flutes: 2, 0.7500" Length of Cut, TiCN, HGC-2

  • Item # 438T08
  • Mfr. Model # C75147
Square End Mill, 1/8" Milling Diameter, Number of Flutes: 2, 0.7500" Length of Cut, TiCN, HGC-2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438T08
Mfr. Model # C75147
UNSPSC #27112803
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC-2
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1/8"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 0.7500"
End Mill Cutting Type Center
Overall Length 2-5/8"
Finish TiCN
Shank Type Weldon
Shank Dia. 0.375"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions