Check Availability
  • CLEVELAND 

    Square End Mill, 22.00mm Milling Diameter, Number of Flutes: 4, 47.63mm Length of Cut, Bright

  • Item # 438R82
  • Mfr. Model # C75110
Square End Mill, 22.00mm Milling Diameter, Number of Flutes: 4, 47.63mm Length of Cut, Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438R82
Mfr. Model # C75110
UNSPSC #27112803
Shipping Weight 0.586 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-4MC
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Metric
Milling Diameter 22.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 47.63mm
End Mill Cutting Type Center
Overall Length 104.78mm
Finish Bright
Shank Type Weldon
Shank Dia. 22.23mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions