Check Availability
  • CLEVELAND 

    Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 6, 1.0000" Length of Cut, Bright, PM-4

  • Item # 438P19
  • Mfr. Model # C43222
Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 6, 1.0000" Length of Cut, Bright, PM-4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438P19
Mfr. Model # C43222
UNSPSC #27112803
Shipping Weight 0.704 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number PM-4
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Decimal Inch
Milling Diameter 1.0000"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 1.0000"
End Mill Cutting Type Center
Overall Length 3.500"
Finish Bright
Shank Type Weldon
Shank Dia. 1.000"
Cutting Direction Right Hand
Helix Angle 37 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions