Check Availability
  • CLEVELAND 

    Square End Mill, 0.7500" Milling Diameter, Number of Flutes: 3, 1.6250" Length of Cut, TiCN, PM-539R

  • Item # 438L20
  • Mfr. Model # C40347
Square End Mill, 0.7500" Milling Diameter, Number of Flutes: 3, 1.6250" Length of Cut, TiCN, PM-539R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438L20
Mfr. Model # C40347
UNSPSC #27112803
Shipping Weight 0.387 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number PM-539R
End Mill Style Corner Radius
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 0.7500"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 1.6250"
End Mill Cutting Type Center
Overall Length 0.125"
Finish TiCN
Shank Type Weldon
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 42 Degrees
Corner Radius 0.06
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions