Check Availability
  • CLEVELAND 

    Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 3, 3.0000" Length of Cut, Bright

  • Item # 438L15
  • Mfr. Model # C40315
Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 3, 3.0000" Length of Cut, Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438L15
Mfr. Model # C40315
UNSPSC #27112803
Shipping Weight 0.915 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number PM-539L
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 3.0000"
End Mill Cutting Type Center
Overall Length 0.125"
Finish Bright
Shank Type Weldon
Shank Dia. 0.125"
Cutting Direction Left Hand
Helix Angle 42 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions