Check Availability
  • CLEVELAND 

    Square End Mill, 3/4" Milling Diameter, Number of Flutes: 3, 3.0000" Length of Cut, TiCN, HG-3

  • Item # 438K49
  • Mfr. Model # C39787
Square End Mill, 3/4" Milling Diameter, Number of Flutes: 3, 3.0000" Length of Cut, TiCN, HG-3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438K49
Mfr. Model # C39787
UNSPSC #27112803
Shipping Weight 0.525 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-3
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 3/4"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 3.0000"
End Mill Cutting Type Center
Overall Length 5-1/4"
Finish TiCN
Shank Type Weldon
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms