Check Availability
  • CLEVELAND 

    Square End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 2.500" Length of Cut, ZrN, CEM-AM3

  • Item # 407J16
  • Mfr. Model # C72364
Square End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 2.500" Length of Cut, ZrN, CEM-AM3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J16
Mfr. Model # C72364
UNSPSC #23172005
Shipping Weight 0.548 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number CEM-AM3
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 2.500"
End Mill Cutting Type Center
Overall Length 5.000"
Finish ZrN
Shank Type Straight
Shank Dia. 0.625"
Cutting Direction Right Hand
Helix Angle 35 Degrees
Corner Radius 0.000"
Neck Dia. 0.0000"
Neck Length 0"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions