Check Availability
  • CLEVELAND 

    Square End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, TiAlN, CEM-RS

  • Item # 33GE80
  • Mfr. Model # C80151
Square End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, TiAlN, CEM-RS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GE80
Mfr. Model # C80151
UNSPSC #23172005
Catalog Page 2287
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number CEM-RS
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 7/8"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish TiAlN
Shank Dia. 3/8"
Cutting Direction Right Hand
End Mill Application Roughing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.