Check Availability
  • CLEVELAND 

    Square End Mill, 7/16" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, Bright (Uncoated)

  • Item # 32ZX85
  • Mfr. Model # C60286
Square End Mill, 7/16" Milling Diameter, Number of Flutes: 4, 7/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CEM-DE4 Series 4-flute mills are generally used in profiling; the stiffer construction results in minimal deflection when used with harder materials. They also provide good surface finishes and have excellent wear resistance for good size control. Use with stainless steel, cast-iron, and non-ferrous materials, such as aluminum, graphite, fiberglass, and a variety of plastics. The double-end design helps increase productivity.
Show More Close
 

Technical Specifications

Item # 32ZX85
Mfr. Model # C60286
UNSPSC #23172005
Catalog Page 2287
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number CEM-DE-4
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 7/16"
Number of Flutes 4
Single End/Double End Double End
Length of Cut 7/8"
End Mill Cutting Type Center
Overall Length 4"
Finish Bright (Uncoated)
Shank Dia. 7/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms