Check Availability
  • CLEVELAND 

    Square End Mill, 7/32" Milling Diameter, Number of Flutes: 4, 1-3/4" Length of Cut, TiN, HG4CTN

  • Item # 31C663
  • Mfr. Model # C33439
Square End Mill, 7/32" Milling Diameter, Number of Flutes: 4, 1-3/4" Length of Cut, TiN, HG4CTN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For peripheral cutting applications.
Show More Close
 

Technical Specifications

Item # 31C663
Mfr. Model # C33439
UNSPSC #23172005
Catalog Page 2275
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG4CTN
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 7/32"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1-3/4"
End Mill Cutting Type Center
Overall Length 3-9/16"
Finish TiN
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 3-9/16"
* This product's country of origin is subject to change

Compliance and Restrictions