Check Availability
  • CLEVELAND 

    Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 3, 1-7/8" Length of Cut

  • Item # 31C608
  • Mfr. Model # C39659
Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 3, 1-7/8" Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C608
Mfr. Model # C39659
UNSPSC #23172005
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG3
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 1-7/8"
End Mill Cutting Type Center
Overall Length 4-1/8"
Finish Bright (Uncoated)
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 4-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms