Check Availability
  • CLEVELAND 

    Square End Mill, 11/16" Milling Diameter, Number of Flutes: 2, 1-5/16" Length of Cut

  • Item # 31C451
  • Mfr. Model # C41625
Square End Mill, 11/16" Milling Diameter, Number of Flutes: 2, 1-5/16" Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed steel end mill features a square, single-end style and is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 31C451
Mfr. Model # C41625
UNSPSC #23172005
Catalog Page 2275
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG2
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 11/16"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 1-5/16"
End Mill Cutting Type Center
Overall Length 3-5/8"
Finish Bright (Uncoated)
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms