Check Availability
  • CLEVELAND 

    Square End Mill, 17/32" Milling Diameter, Number of Flutes: 2, 1-1/8" Length of Cut, Bright, HG2

  • Item # 31C435
  • Mfr. Model # C33748
Square End Mill, 17/32" Milling Diameter, Number of Flutes: 2, 1-1/8" Length of Cut, Bright, HG2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed steel end mill features a square, single-end style and is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 31C435
Mfr. Model # C33748
UNSPSC #23172005
Catalog Page 2275
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG2
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 17/32"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 1-1/8"
End Mill Cutting Type Center
Overall Length 3-3/8"
Finish Bright
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 3-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions