Check Availability
  • CLEVELAND 

    Square End Mill, 13/32" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, Bright (Uncoated)

  • Item # 31C333
  • Mfr. Model # C33041
Square End Mill, 13/32" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For peripheral cutting applications.
Show More Close
 

Technical Specifications

Item # 31C333
Mfr. Model # C33041
UNSPSC #23172005
Catalog Page 2276
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HD4C
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 13/32"
Number of Flutes 4
Single End/Double End Double End
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 4-1/8"
Finish Bright (Uncoated)
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 4-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms