Check Availability
  • CLEVELAND 

    Square End Mill, 3/4" Milling Diameter, Number of Flutes: 3, 1-5/8" Length of Cut, Bright (Uncoated)

  • Item # 31C291
  • Mfr. Model # C39591
Square End Mill, 3/4" Milling Diameter, Number of Flutes: 3, 1-5/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C291
Mfr. Model # C39591
UNSPSC #23172005
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HD3
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 3/4"
Number of Flutes 3
Single End/Double End Double End
Length of Cut 1-5/8"
End Mill Cutting Type Center
Overall Length 5-5/8"
Finish Bright (Uncoated)
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 5-5/8"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In