Check Availability
  • CLEVELAND 

    Square End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 1-3/8" Length of Cut, Bright (Uncoated)

  • Item # 31C288
  • Mfr. Model # C39589
Square End Mill, 5/8" Milling Diameter, Number of Flutes: 3, 1-3/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C288
Mfr. Model # C39589
UNSPSC #23172005
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HD3
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 5/8"
Number of Flutes 3
Single End/Double End Double End
Length of Cut 1-3/8"
End Mill Cutting Type Center
Overall Length 5"
Finish Bright (Uncoated)
Shank Dia. 5/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms