Check Availability
  • CLEVELAND 

    Square End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 2-1/2" Length of Cut, TiN, HGC4CTN

  • Item # 31C130
  • Mfr. Model # C32704
Square End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 2-1/2" Length of Cut, TiN, HGC4CTN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For peripheral cutting applications.
Show More Close
 

Technical Specifications

Item # 31C130
Mfr. Model # C32704
UNSPSC #23172005
Catalog Page 2279
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC4CTN
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 3/8"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 2-1/2"
End Mill Cutting Type Center
Overall Length 4-1/4"
Finish TiN
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 4-1/4"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions