Check Availability
  • CLEVELAND 

    Square End Mill, 3/16" Milling Diameter, Number of Flutes: 4, 1/2" Length of Cut, TiN, HGC4CTN

  • Item # 31C092
  • Mfr. Model # C32577
Square End Mill, 3/16" Milling Diameter, Number of Flutes: 4, 1/2" Length of Cut, TiN, HGC4CTN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For peripheral cutting applications.
Show More Close
 

Technical Specifications

Item # 31C092
Mfr. Model # C32577
UNSPSC #23172005
Catalog Page 2279
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC4CTN
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 3/16"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1/2"
End Mill Cutting Type Center
Overall Length 2-3/8"
Finish TiN
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 2-3/8"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions