Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HGC2TN, Square End Mill Style

  • Item # 31C061
  • Mfr. Model # C32498
Square End Mill,  Grade General Purpose,  List Number HGC2TN,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cobalt end mill features a square, single-end style and is designed for use in finishing applications.
Show More Close
 

Technical Specifications

Item # 31C061
Mfr. Model # C32498
UNSPSC #23172005
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC2TN
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1/8"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 2-5/16"
Finish TiN
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 2-5/16"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In