Check Availability
  • CLEVELAND 

    Square End Mill, 9/64" Milling Diameter, Number of Flutes: 2, 7/16" Length of Cut, Bright, HDC2

  • Item # 31C025
  • Mfr. Model # C32833
Square End Mill, 9/64" Milling Diameter, Number of Flutes: 2, 7/16" Length of Cut, Bright, HDC2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cobalt end mill features a square, double-end style and is designed for use in finishing applications.
Show More Close
 

Technical Specifications

Item # 31C025
Mfr. Model # C32833
UNSPSC #23172005
Catalog Page 2278
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HDC2
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 9/64"
Number of Flutes 2
Single End/Double End Double End
Length of Cut 7/16"
End Mill Cutting Type Center
Overall Length 3-1/8"
Finish Bright
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 3-1/8"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions