Check Availability
  • CLEVELAND 

    Square End Mill, 1-1/4" Milling Diameter, Number of Flutes: 4, 2" Length of Cut, Bright, HGC-4C

  • Item # 2MZR4
  • Mfr. Model # C42720
Square End Mill, 1-1/4" Milling Diameter, Number of Flutes: 4, 2" Length of Cut, Bright, HGC-4C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Square end mill is for peripheral cutting applications. Use with stainless steel, titanium alloys, nickel alloys, and cobalt alloys. Features a 30° helix angle.
Show More Close
 

Technical Specifications

Item # 2MZR4
Mfr. Model # C42720
UNSPSC #23172005
Catalog Page 2279
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC-4C
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1-1/4"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish Bright
Shank Dia. 1-1/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close