Check Availability
  • CLEVELAND 

    Screw Machine Drill Bit Set, 1/16"-1/2" by 1/64", Cobalt Steel, Black Oxide, List Number 3780

  • Item # 2VTX8
  • Mfr. Model # C14499
Screw Machine Drill Bit Set, 1/16"-1/2" by 1/64", Cobalt Steel, Black Oxide, List Number 3780
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cobalt steel drill set helps provide high resistance to heat and abrasion. It is recommended for use on hard materials including stainless steel and armor. Includes a metal case.
Show More Close
 

Technical Specifications

Item # 2VTX8
Mfr. Model # C14499
UNSPSC #27112801
Catalog Page 2237
Shipping Weight 3.83 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Screw Machine Drill Bit Set
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/16"-1/2" by 1/64"
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish Black Oxide
Cutting Direction Right Hand
Grade Heavy Duty
Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
Point Type Split Point
List Number 3780
Application For Alloy, Carbon, Stainless And Tool Steel
Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions