Check Availability
  • CLEVELAND 

    Screw Machine Drill Bit, G, Cobalt Steel, TiAlN, List Number 2175-TA

  • Item # 439X69
  • Mfr. Model # C15136
Screw Machine Drill Bit, G, Cobalt Steel, TiAlN, List Number 2175-TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439X69
Mfr. Model # C15136
UNSPSC #27112801
Shipping Weight 0.034 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size G
Decimal Equivalent 0.2610
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Parabolic
Coolant Through No
Overall Length 2.625"
Cutting Direction Right Hand
Grade High Performance
Shank Dia. 0.261"
Flute Length 1.438"
Point Type Split
List Number 2175-TA
Application For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Number of Flutes 2
Sizes Included G
* This product's country of origin is subject to change

Compliance and Restrictions