Check Availability
  • CLEVELAND 

    Screw Machine Drill Bit, 13/64", Cobalt Steel, TiAlN, List Number 2175TA

  • Item # 2VUJ9
  • Mfr. Model # C15059
Screw Machine Drill Bit, 13/64", Cobalt Steel, TiAlN, List Number 2175TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For deep-hole drilling in a wide range of materials. Provide superior rigidity to minimize deflection. Parabolic flute form and point combination produces closer hole tolerances, heightened chip breaking, and improved coolant flow. Self-centering modified notch point prevents walking.
Show More Close
 

Technical Specifications

Item # 2VUJ9
Mfr. Model # C15059
UNSPSC #23171609
Shipping Weight 0.02 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 13/64"
Decimal Equivalent 0.2031
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Flute Type Parabolic
Overall Length 2-1/4"
Grade High Performance
Shank Dia. 13/64"
Flute Length 1-3/16"
Point Type Notched Point
List Number 2175TA
Application For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Sizes Included 13/64"
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.