Check Availability
  • CLEVELAND 

    Round Die Stock, No. 3

  • Item # 20X723
  • Mfr. Model # C67224
Round Die Stock, No. 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Accommodate all round adjustable dies. Specifically manufactured for holding dies with open-type adjustment.
Show More Close
 

Technical Specifications

Item # 20X723
Mfr. Model # C67224
UNSPSC #23153305
Catalog Page 2273
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Round Die Stock
Material High Speed Steel
Size #3
Pitch NA
Outside Dia. (In.) 1
Application Holds Round Adjustable Dies With Three Adjusting Screws
* This product's country of origin is subject to change

Compliance and Restrictions