Check Availability
  • CLEVELAND 

    Round Adjustable Die, Metric, Die Thread Size: M20x2.50

  • Item # 20X722
  • Mfr. Model # C65901
Round Adjustable Die, Metric, Die Thread Size: M20x2.50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X722
Mfr. Model # C65901
UNSPSC #23153305
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M20x2.50
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Left Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close