Check Availability
  • CLEVELAND 

    Round Adjustable Die, Metric, Die Thread Size: M10x1.50

  • Item # 20X717
  • Mfr. Model # C65824
Round Adjustable Die, Metric, Die Thread Size: M10x1.50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X717
Mfr. Model # C65824
UNSPSC #23153305
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M10x1.50
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions