Check Availability
  • CLEVELAND 

    Round Adjustable Die, Metric, Die Thread Size: M6x1.00

  • Item # 20X713
  • Mfr. Model # C65757
Round Adjustable Die, Metric, Die Thread Size: M6x1.00
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X713
Mfr. Model # C65757
UNSPSC #23153305
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M6x1.00
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Machine Threading or Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close