Check Availability
  • CLEVELAND 

    Round Adjustable Die, Metric, Die Thread Size: M4x0.75

  • Item # 20X711
  • Mfr. Model # C65742
Round Adjustable Die, Metric, Die Thread Size: M4x0.75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X711
Mfr. Model # C65742
UNSPSC #23153305
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M4x0.75
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions