Check Availability
  • CLEVELAND 

    Round Adjustable Die, Metric, Die Thread Size: M3.5x0.60

  • Item # 20X709
  • Mfr. Model # C65732
Round Adjustable Die, Metric, Die Thread Size: M3.5x0.60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X709
Mfr. Model # C65732
UNSPSC #23153305
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M3.5x0.60
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Machine Threading or Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions