Check Availability
  • Dies
  • CLEVELAND 

    Round Adjustable Die, UNC, Die Thread Size: 3/4"-10

  • Item # 20X705
  • Mfr. Model # C65250
Round Adjustable Die, UNC, Die Thread Size: 3/4"-10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X705
Mfr. Model # C65250
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 3/4"-10
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In