Check Availability
  • CLEVELAND 

    Round Adjustable Die, UNF, Die Thread Size: 1/2"-20

  • Item # 20X704
  • Mfr. Model # C65471
Round Adjustable Die, UNF, Die Thread Size: 1/2"-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X704
Mfr. Model # C65471
UNSPSC #23153305
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 1/2"-20
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Machine Threading or Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions