Check Availability
  • CLEVELAND 

    Round Adjustable Die, UNF, Die Thread Size: 7/16"-20

  • Item # 20X658
  • Mfr. Model # C65866
Round Adjustable Die, UNF, Die Thread Size: 7/16"-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X658
Mfr. Model # C65866
UNSPSC #23153305
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 7/16"-20
Overall Width 1-1/2"
Die Material High Speed Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Machine Threading or Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close