Check Availability
  • CLEVELAND 

    Round Adjustable Die, UNF, Die Thread Size: 5/16"-24

  • Item # 20X654
  • Mfr. Model # C65845
Round Adjustable Die, UNF, Die Thread Size: 5/16"-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X654
Mfr. Model # C65845
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 5/16"-24
Overall Width 1-1/2"
Die Material High Speed Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions