Check Availability
  • Dies
  • CLEVELAND 

    Round Adjustable Die, UNF, Die Thread Size: 1/4"-28

  • Item # 20X640
  • Mfr. Model # C65761
Round Adjustable Die, UNF, Die Thread Size: 1/4"-28
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X640
Mfr. Model # C65761
UNSPSC #23153305
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 1/4"-28
Overall Width 13/16"
Die Material High Speed Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In