Check Availability
  • CLEVELAND 

    M3-0.50 Machine Tap, Plug, 3 Flutes, Cobalt, Hard Lube Tap Finish

  • Item # 45EP97
  • Mfr. Model # C96034
M3-0.50 Machine Tap, Plug, 3 Flutes, Cobalt, Hard Lube Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Cleveland® high-performance tap is ideal for use with steel and stainless steel.
Show More Close
 

Technical Specifications

Item # 45EP97
Mfr. Model # C96034
UNSPSC #23153305
Catalog Page 2270
Shipping Weight 0.009 lbs
Country of Origin USA *
Item Machine Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Metric
Tap Thread Size M3-0.50
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material Cobalt
Tap Finish Hard Lube
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 46.04mm
Shank Dia. 3.58mm
Overall Length 56.00mm
List Number PER-960SP
Number of Pieces 1
Standards DIN/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions