Check Availability
  • CLEVELAND 

    M20-2.50, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, TiAlN Tap Finish

  • Item # 435X01
  • Mfr. Model # C89252
M20-2.50, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, TiAlN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435X01
Mfr. Model # C89252
UNSPSC #27112806
Shipping Weight 0.464 lbs
Country of Origin Switzerland *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M20-2.50
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish TiAlN
Tap Thread Type Metric
Thread Direction Right Hand
Thread Length 63.00mm
Shank Dia. 16.51mm
Overall Length 140.00mm
List Number PRO-892SF
Number of Pieces 1
Standards DIN
* This product's country of origin is subject to change

Compliance and Restrictions