Check Availability
  • CLEVELAND 

    Jobber Length Drill Bit, K, Cobalt Steel, TiCN, List Number 2075-TC

  • Item # 439H11
  • Mfr. Model # C16439
Jobber Length Drill Bit, K, Cobalt Steel, TiCN, List Number 2075-TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439H11
Mfr. Model # C16439
UNSPSC #27112801
Shipping Weight 0.055 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size K
Decimal Equivalent 0.2810
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiCN
Shank Type Straight
Flute Type Parabolic
Coolant Through No
Grade Heavy Duty
Overall Length 4.250"
Cutting Direction Right Hand
Flute Length 2.937"
Point Type Split
List Number 2075-TC
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Tool Steel, Alloy Steel, Aluminum, 300 Series Stainless Steel and Cast Iron
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions