Check Availability
  • CLEVELAND 

    Jobber Length Drill Bit, #32, Cobalt Steel, TiAlN, List Number 2075-TA

  • Item # 434X07
  • Mfr. Model # C11432
Jobber Length Drill Bit, #32, Cobalt Steel, TiAlN, List Number 2075-TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434X07
Mfr. Model # C11432
UNSPSC #27112801
Shipping Weight 0.006 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Decimal Inch
Drill Bit Size #32
Decimal Equivalent 0.1160
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Parabolic
Coolant Through No
Cutting Direction Right Hand
Overall Length 2.750"
Grade High Performance
Shank Dia. 0.116"
Flute Length 1.625"
Point Type Split
List Number 2075-TA
Standards ASME B94.11M
Application Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions