Check Availability
  • Jobber Length Drill Bits
  • CLEVELAND 

    #18, Cobalt Steel, Jobber Length Drill Bit, 3.250" Overall Length, TiAlN Drill Bit Finish

  • Item # 434W95
  • Mfr. Model # C11418
#18,  Cobalt Steel,  Jobber Length Drill Bit,  3.250" Overall Length,  TiAlN Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434W95
Mfr. Model # C11418
UNSPSC #27112801
Shipping Weight 0.015 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #18
Decimal Equivalent 0.1695
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Parabolic
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 3.250"
Grade High Performance
Shank Dia. 0.169"
Flute Length 2.125"
Point Type Split
List Number 2075-TA
Standards ASME B94.11M
Application Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Number of Flutes 2
Depth:Dia. Ratio 10xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In