Check Availability
  • CLEVELAND 

    Jobber Drill Bit, 1/4", Cobalt Steel, TiAlN, List Number 2075TA

  • Item # 2VTT7
  • Mfr. Model # C16993
Jobber Drill Bit, 1/4", Cobalt Steel, TiAlN, List Number 2075TA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Parabolic flute form and point combination produces closer hole tolerances, heightened chip breaking action, and improved coolant flow. Modified notch point increases stability and lessens work hardening. Wider flute spacing results in tighter, more manageable chips, and reduced chip packing. Titanium aluminum nitride (TiAlN) coating is resistant to oxidation and improves drill life, especially in conditions where high temperatures are generated.
Show More Close
 

Technical Specifications

Item # 2VTT7
Mfr. Model # C16993
UNSPSC #27112801
Shipping Weight 0.03 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish TiAlN
Flute Type Parabolic
Coolant Through No
Cutting Direction Right Hand
Overall Length 4"
Grade High Performance
Shank Dia. 1/4"
Flute Length 2-3/4"
Point Type Notch Point
List Number 2075TA
Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Depth:Dia. Ratio 7xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close