Check Availability
  • CLEVELAND 

    High Speed Steel Extra Long Drill Bit, 0.1406", Steam Oxide Finish

  • Item # 439F28
  • Mfr. Model # C09658
High Speed Steel Extra Long Drill Bit, 0.1406", Steam Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439F28
Mfr. Model # C09658
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Decimal Inch
Drill Bit Size 0.1406"
Decimal Equivalent 0.1406
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 118 Degrees
Flute Length 5.500"
Coolant Through No
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 0.141"
Overall Length 8.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade General Purpose
Point Type Radial
Depth:Dia. Ratio 20xD
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In