Check Availability
  • Extra Long Drill Bits
  • CLEVELAND 

    Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, 3/16", 0.1875, High Speed Steel

  • Item # 439F31
  • Mfr. Model # C09661
Extra Long Drill Bit,  Extra Long Drill Bit,  Fractional Inch,  3/16",  0.1875,  High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439F31
Mfr. Model # C09661
UNSPSC #27112801
Shipping Weight 0.06 lbs
Country of Origin USA *
Drill Bit Grouping Extra Long Drill Bit
Item Extra Long Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/16"
Decimal Equivalent 0.1875
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Drill Bit Point Angle 118 Degrees
Flute Length 5.500"
Coolant Fed Non-Coolant Through
Flute Type Spiral
Shank Type - Machining Straight
Shank Dia. 0.187"
Overall Length 8.000"
Cutting Direction Right Hand
Number of Flutes 2
Grade General Purpose
Point Type Notched
Depth:Dia. Ratio 20xD
Application For Drilling Carbon Steel, Alloy Steel and Cast Iron
List Number 950E
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In