Check Availability
  • CLEVELAND 

    End Mill, 1/16" Milling Diameter, Number of Flutes: 3, 1/4" Length of Cut, Bright (Uncoated)

  • Item # 33FZ20
  • Mfr. Model # C61657
End Mill, 1/16" Milling Diameter, Number of Flutes: 3, 1/4" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33FZ20
Mfr. Model # C61657
UNSPSC #23172005
Shipping Weight 0.02 lbs
Country of Origin USA *
Item End Mill
Grade General Purpose
List Number CEM-SE-3
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/16"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 1/4"
End Mill Cutting Type Center
Overall Length 1-1/2"
Finish Bright (Uncoated)
Shank Dia. 1/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms