Check Availability
  • CLEVELAND 

    End Mill, 3/16" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, Bright (Uncoated)

  • Item # 32ZY06
  • Mfr. Model # C60370
End Mill, 3/16" Milling Diameter, Number of Flutes: 3, 5/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32ZY06
Mfr. Model # C60370
UNSPSC #23172005
Shipping Weight 0.03 lbs
Country of Origin USA *
Item End Mill
Grade High Performance
List Number CEM-EM-3
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/16"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2"
Finish Bright (Uncoated)
Shank Dia. 3/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.010"
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms