Check Availability
  • CLEVELAND 

    End Mill, 1/2" Milling Diameter, Number of Flutes: 3, 1-1/4" Length of Cut, Bright, PM538R

  • Item # 29VX34
  • Mfr. Model # C40003
End Mill, 1/2" Milling Diameter, Number of Flutes: 3, 1-1/4" Length of Cut, Bright, PM538R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each end mill is tougher than carbide, minimizing the potential for breakage and giving you aggressive cutting power for your aluminum and nonferrous material applications. Consistent metallurgical structure enhances wear characteristics, maximizing tool life and minimizing set-up and down times. Unique proprietary tool geometry is designed for high-volume metal removal in aluminum materials.
Show More Close
 

Technical Specifications

Item # 29VX34
Mfr. Model # C40003
UNSPSC #23172005
Shipping Weight 0.16 lbs
Country of Origin USA *
Item End Mill
Grade General Purpose
List Number PM538R
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1/2"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 1-1/4"
End Mill Cutting Type Center
Overall Length 3-1/4"
Finish Bright
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 42 Degrees
Corner Radius 0.000"
* This product's country of origin is subject to change

Compliance and Restrictions