Check Availability
  • CLEVELAND 

    Countersink,3-Flute,82 Deg. Angle

  • Item # 407H85
  • Mfr. Model # C46187
Countersink,3-Flute,82 Deg. Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407H85
Mfr. Model # C46187
UNSPSC #27112812
Shipping Weight 0.554 lbs
Country of Origin China *
Item Countersink
Type 3-Flute
Number of Pieces 1
Number of Flutes 3
Included Angle 82 Degrees
Body Dia. 1-1/4"
Shank Dia. 1-1/4"
Overall Length 2-3/4"
Material High Speed Steel
Finish Steam Oxide
Application For low carbon and alloy steel and cast iron.
Sizes Included 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions