Check Availability
  • CLEVELAND 

    Countersink, 3-Flute, 100 Deg. Angle

  • Item # 407H62
  • Mfr. Model # C46159
Countersink, 3-Flute, 100 Deg. Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407H62
Mfr. Model # C46159
UNSPSC #27112812
Shipping Weight 0.003 lbs
Country of Origin China *
Item Countersink
Type 3-Flute
Number of Pieces 1
Number of Flutes 3
Included Angle 100 Degrees
Body Dia. 3/8"
Shank Dia. 3/8"
Overall Length 1-3/4"
Material High Speed Steel
Finish Steam Oxide
Application For low carbon and alloy steel and cast iron.
Sizes Included 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions