Check Availability
  • CLEVELAND 

    Countersink, Single Flute, 100 Deg. Angle

  • Item # 407H39
  • Mfr. Model # C46127
Countersink, Single Flute, 100 Deg. Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407H39
Mfr. Model # C46127
UNSPSC #27112812
Shipping Weight 0.185 lbs
Country of Origin China *
Item Countersink
Type Single Flute
Number of Pieces 1
Number of Flutes 1
Included Angle 100 Degrees
Body Dia. 3/4"
Shank Dia. 1/2"
Overall Length 2-5/8"
Material High Speed Steel
Finish Steam Oxide
Application For low carbon and alloy steel and cast iron.
Sizes Included 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions